The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.
Campbell Hausfeld® Universal Coupler, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 4-3/4 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
Product Details
| Type | 1/4" Universal Coupler |
| Description | 1/4" Universal Coupler |
| Manufacturers Part Number | MP333600AV |
| Brand | Campbell Hausfeld |