Universal Boat Hook is a multi-purpose tool for boaters, aiding in dock line retrieval, recovering overoard items and as a push pole for safer docking. Made of strong UV resistant polycarbonate. Uni-Snap quick release adapter snaps onto the Perfect Pole telescoping handle.
Swobbit Universal Boat Hook, Uni-Snap - SW66650
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Material | Aluminum/Polycarbonate |
| Package Quantity | 1 |
| Description | Boat Hook |
| Color | Blue |
| Manufacturers Part Number | SW66650 |
| Brand | Swobbit |