Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



True Temper

Model # :WBB326248

MPN #: J6

Ames True Temper® J6 6 Cubic Foot Steel Medium Duty Wheelbarrow

Product Description
With 6 cubic feet of hauling capacity, this UnionTools® wheelbarrow is ideal for homeowners, landscapers and light construction work. The 6 cubic foot seamless steel tray is plenty tough and will provide years of service. Around the house or on the job, this is the right wheelbarrow for the job.

Features:
  • 6 cubic foot capacity
  • Seamless steel tray
  • 16 inch tubed knobby tire
  • 60 inch seal coated hardwood handles
PRICE
$479.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46 lbs
Wheel Size16 in

Product Details

StyleGeneral Purpose
TypeWheelbarrow
Handle MaterialWood
Capacity6 ft³
ColorBlack
Manufacturers Part NumberJ6
Tire TypePneumatic
Number of Wheels1
Bed MaterialSteel
BrandTrue Temper