Take 15% off your entire order!

Offer applied at checkout

+

Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells

Product may not appear as shown in image

Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells

Item #: WBB2313532

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,427.00

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Unex - SCB96-24-28OSND - SpeedCell Bay - 96"W x 42-48"D x 86"H -28 Cells

Unex - SCB96-24-28OSND - SpeedCell Bay - 96"W x 42-48"D x 86"H -28 Cells

Unex - SCB96-24-35OSND - SpeedCell Bay - 96"W x 42-48"D x 86"H - 35 Cells

Unex - SCB96-24-35OSND - SpeedCell Bay - 96"W x 42-48"D x 86"H - 35 Cells

Unex - SCB96-12-126LFND - SpeedCell Bay - 96"W x 42-48"D x 86"H - 126 Cells

Unex - SCB96-12-126LFND - SpeedCell Bay - 96"W x 42-48"D x 86"H - 126 Cells

Unex - SCB96-12-147LFND - SpeedCell Bay - 96"W x 42-48"D x 86"H - 147 Cells

Unex - SCB96-12-147LFND - SpeedCell Bay - 96"W x 42-48"D x 86"H - 147 Cells

Global Industrial™ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray

Global Industrial™ Pallet Rack Frame Guard 12" H - Yellow

Global Industrial™ Pallet Rack Frame Guard 12" H - Yellow

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Cresswell Box-Style Beam for Pallet Racks - 96x4" - 1.5" Beam Depth

Cresswell Box-Style Beam for Pallet Racks - 96x4" - 1.5" Beam Depth

Forma Fil Waterfall Decking - 42"D x 46"W - 2500 Lbs. Capacity

Forma Fil Waterfall Decking - 42"D x 46"W - 2500 Lbs. Capacity

Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 78"H - 63 Cells

The SpeedCell bay is ergonomically designed to improve content storage and access by maximizing available pallet rack space to accommodate small items, apparel, open cases, and more. These bays can compress 200' of rack or shelving into 40' of highly organized storage making it efficient for quick item accessibility and restocking. The bay columns are made of high-strength industrial textiles that are corrosion and fire resistant making them durable for years of reliable service. The heavy duty steel track system integrates into various pallet rack types providing strength and versatility for multiple working environments.

Features:
  • 24"W x 19"D x 8-2/3"H Cells
  • 4 Inch Lip
  • Label And Full Back
  • Collapsible Vertical Divider
  • 7 Columns
  • 9 Cells Per Column
  • 63 Total Cells

Weights & Dimensions

  • Width 96 IN (243.84 cm)
  • Lip Height 4 IN (10.16 cm)
  • Column Length 79 IN (200.66 cm)
  • Height 86 IN (218.44 cm)
  • Cell Height 8-2/3 IN (22.01 cm)
  • Depth 42-48 IN
  • Cell Width 23-1/2 IN (59.69 cm)
  • Label Size 5 x 2 IN
  • Cell Depth 19 IN (48.26 cm)
  • Weight Capacity per Cell 35 LBS (15.91 kg)
  • Weight Capacity per Column 240 LBS (109.09 kg)

Product Details

  • Configuration 3-4
  • Back Style Closed
  • Type SpeedCell Bay
  • Applications Apparel, Small Parts, Loose Items, Open Cases
  • Package Quantity 1
  • Material Vinyl
  • Label Location On Lip - Double
  • Front Style Lip with Label Holder
  • Number of Columns 7
  • Brand SpeedCell
  • Number of Levels 9
  • Manufacturers Part Number SCB96-24-63LFCD
  • Color Family White

Warranty

  • Warranty 5 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells

Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells

Item #: WBB2313532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Unex - SCB96-24-63LFCD - SpeedCell Bay - 96"W x 42-48"D x 86"H - 63 Cells
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant