Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB2453700

Global Industrial™ Undercounter Laboratory Refrigerator, 2.4 Cu.Ft., Glass Door

Product Description
✓ Temperature range: 2°C to 8°C
✓ Ideal for labs, medical rooms, pharmacies, and similar facilities
✓ Compact size easily fits underneath a counter or table

Ensure medical and lab supplies are properly stored with the Global Industrial™ Undercounter Laboratory Refrigerator. Designed with simplicity and efficiency in mind, this refrigerator utilizes a digital operating system to provide seamless temperature control for vaccines, medications, and other temperature-sensitive materials. This unit features a large digital thermostat with an easy-to-read LED display, a cylinder lock, and a transparent glass swing door for content visibility.

  • Parts have a Limited 1-Year Warranty
  • Compressor has a Limited 3-Year Warranty
  • Standard white cabinet & chamber
  • PROMOTIONAL PRICE
    $1,325.00

    was $1459.00
    Save $134.00 (9%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19.375 in
    Depth24.125 in
    Height25.75 in
    Weight83.8 lbs

    Product Details

    Cabinet Color FamilyWhite
    Lock TypeKey Lock
    Door TypeGlass
    Door SwingRHD
    Wattage150 W
    Defrost TypeAutomatic
    Chamber Color FamilyWhite
    Number of Shelves2
    Manufacturers Part Number2453700
    BrandGlobal Industrial
    TypeMedical and Lab Refrigerator
    ColorWhite
    Amperage1.7 A
    Hertz60 Hz
    CastersYes
    Temperature Range2° to 8°C
    StyleUndercounter
    Capacity2.4 ft³
    Number of Doors1
    Voltage115 V
    DescriptionUndercounter Lab Refrigerator
    Number of Compartments1
    Thermostat TypeDigital
    Door StyleSwing Door
    Refrigerant TypeR600a

    Warranty

    Warranty1 Year Parts, 3 Years Compressor

    Compliance & Certifications

    CertificationsCE; UL/cUL
    ADA CompliantNo