Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraSite

Model # :WBB3138723

MPN #: 369SM-RDSD

UltraSite® UltraCoat Round Picnic Table, Span Leg, Steel, Black, 46"L

Product Description
UltraSite® UltraCoat Span Leg Table offers an open design to allow additional legroom, comfortable access to seating, and easier clean up.

Features:
  • Material : Steel
  • Powder Coated Frame is made of 2-3/" O.D
  • Thermoplastic finish with powder coated frame
  • Powder coated frame
  • All MIG welded frame
  • Surface mount
  • 5 Year Limited Warranty


PRICE
$3,525.00

1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Height30 in
Weight Capacity1500 lbs
Seat Length41-5/8 in
Seat Width12 in
Seat Height18 in
Table Width46 in
Table Length46 in

Product Details

Assembly RequiredYes
TypeSpan Leg Picnic Table
Frame Color FamilyBlack
ColorBlack
Cushion IncludedNo
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part Number369SM-RDSD
Mounting StyleSurface
CollectionUltraCoat
ShapeRound
BrandUltraSite

Warranty

Warranty5 Years yr