x

Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/8" Thick x 12" Wide x 12" Long

Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/8" Thick x 12" Wide x 12" Long

Item #: WBB2325212

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/8" Thick x 12" Wide x 12" Long

This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

  • BRAND USA Sealing
  • DENSITY 1.35 g/cm3
  • SHAPE Sheet
  • MATERIAL Buna-N
  • DESCRIPTION Ultra Strength Buna-N Rubber Sheet No Adhesive
  • LENGTH FEET 1 (.3 m)
  • TEAR STRENGTH 25 N/mm
  • TENSILE STRENGTH 2500 PSI
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.28
  • SPECIFICATIONS ASTM D2000 BF 517
  • MATERIAL TEMPERATURE RANGE -30°F to 250°F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Excellent
  • UV RESISTANCE Fair
  • MANUFACTURERS PART NUMBER BULK-RS-HUS50-27
  • GRADE Ultra Strength
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 3/8 (.95 cm)
  • DUROMETER 50A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/8" Thick x 12" Wide x 12" Long

Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 3/8" Thick x 12" Wide x 12" Long

Item #: WBB2325212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant