ULTRA HIGH CAPACITY,(4 x 1000ml, 98 x 15ml or 40 x 50ml)Accepts 500ml or 750ml blood bagsTwo modelsFloor-standing, with storage drawerUnderbench (27.5" height for use under the bench)The Z496-K centrifuges offer the highest tube/bottle capacity in our line.Several rotors are available, including a popular 4 position swinging bucket rotor with a wide offering of accessories for the centrifugation of tubes, bottles, plates and blood bags. The high capacity rectangular buckets accept microplates directly or a variety of tube inserts for accomodating as many as 40 x 50ml conical or 96 x 15ml conical tubes per run.Advanced microprocessor controls allow for instant rotor identification,which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, the easy to use front panel can adjust accel/decel rates, time, and convert operation between rpm and rcf. The powerful refrigeration system, with a range of -20° to 40° C, also features a precool function that ensures the temperature of the chamber is optimized for any application.A standard floor standing model is available (height: 38.6 in.) which includes a convenient lower drawer for te storage of frequently used rotors and accessories. In addition, a space saving "underbench" model (height: 27.5 in.) is available when under the counter storage is preferred. Both models are equipped with wheels for easy maneuverability around the laboratory.For all your high capacity, high volume needs, the Z496-K floor standing series is the perfect centrifuge.
Benchmark Scientific Ultra High Capacity Floor Standing Centrifuge, 4 x 1000ml, 10,000 rpm, 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36,545.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 24-1/4 in |
| Height | 38-1/2 in |
| Weight | 419 lbs |
Product Details
| Max Speed | 10500 rpm |
| Type | Floor Standing Centrifuge |
| Hertz | 50/60 Hz |
| Speed Range | 200-10500 rpm |
| Capacity | 4 x 1000ml |
| Voltage | 230 V |
| Description | Ultra High Capacity Floor Standing Centrifuge, 4 x 1000ml, 10,000 rpm, 230V |
| Package Quantity | 1 |
| Manufacturers Part Number | Z496-K |
| Brand | Benchmark Scientific |