Price: $8,171.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Highest wattage units in drop-in and countertop styles. Designed for large volume and heavy-duty usage. 100 power settings for precise cooking control. Controlled high-end temperature for saute, stir fry, stock pot and sauce pot applications. Sensitive low-end control for cooking delicate sauces, creams, and chocolates. Continuous duty induction circuitry for non-stop cooking. Efficiencies of 92+% versus 35% for a gas stove. Double oversized fans for longer life. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Drop-in Cutout Dimensions: 69505: 15-1/8" x 16-1/8" (38.4 x 40.9 cm) 69508: 15-7/8 x 26-3/8 (39.5 x 65.7 cm). Control Box cutout dimensions - 69505/69508:7-1/4" x 3-7/8" (18.4 x 19.8 cm) Note: 1 control per hob. FCC Part 18 Approved. Two year parts and labor warranty. 6 foot cord and plug. 27-7/8"L x 17-3/8"W x 5-1/8"H Overall.
Weights & Dimensions
- Width 17-3/8 in (44.13 cm)
- Length 27-7/8 in (70.8 cm)
- Max Pan Size 12 in (30.48 cm)
- Height 5-1/8 in (13.02 cm)
Product Details
- Kilowatts 6.0/7.0 kW
- Voltage 208-240 V
- Plug 6-50P
- Amperage 29.2 A
- Kilowatts per HOB 3.0 - 3.5 kW
- Package Quantity 1
- Brand Vollrath
- Material Stainless Steel Case/Ceramic Top
- Style Drop-In
- Manufacturers Part Number 69508
Compliance & Certifications
- Certifications cULus, NSF, FCC
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Ultra - Dual HOB Drop-in 3.5KW - Front to Back
$8171.0
- Product Information
- Customer Review
- Product Q&A
- Accessories