Don-Jo Mfg Door Viewer Brushed Chrome.
Don Jo ULDV 90-626 Door Viewer, 160°, 1/2"Installation Hole, UL Rated, Brushed Chrome - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$200.00 Sold in packages of 10 / $20.00 ea
2
2
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Fits Door Thickness | 1-3/8 to 2 in |
| Mounting Hole Diameter | 1/2 in |
Product Details
| Type | 1/2 Installation Hole |
| Viewing Angle | 160° ° |
| Interior or Exterior Use | Interior/Exterior |
| Color | Brushed Chrome |
| Finish | Brushed Chrome |
| Material | Brass |
| Description | Door Viewer |
| Package Quantity | 10 |
| Manufacturers Part Number | ULDV 90-626 |
| View Dimensions | 160° |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |