x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669

3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669

Item #: WBB462449

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Quantity

Customers Also Viewed

3M™ Venture Tape 1599B is UV resistant polypropylene (PP) tape coated with a Venture's CW cold weather adhesive. Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age. Available in Silver, Black, and Clear, Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions. 2" wide. Silver printed.

  • BRAND 3M
  • WIDTH INCHES 2 (5.08 cm)
  • LENGTH FEET 360 (109.73 m)
  • WIDTH MILLIMETERS 50
  • THICKNESS MIL 3
  • COLOR FINISH Silver with Print
  • CONSTRUCTION Polypropylene Flex Duct
  • GRADE General Purpose
  • PACKAGE QUANTITY 1
  • MANUFACTURER'S PART NUMBER 1599B-3B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669

3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669

Item #: WBB462449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669
    3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669
    3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669
    3M™ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant