x

Take 15% off your entire order!

Offer applied at checkout

3M™ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512

3M™ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512

Item #: WBB462450

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Quantity

Customers Also Viewed

3M™ Venture Tape 1599B is UV resistant polypropylene (PP) tape coated with a Venture's CW cold weather adhesive. Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age. Available in Silver, Black, and Clear, Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions. 2" wide. Black.

  • BRAND 3M
  • WIDTH INCHES 2 (5.08 cm)
  • LENGTH FEET 360 (109.73 m)
  • WIDTH MILLIMETERS 50
  • THICKNESS MIL 3
  • COLOR FINISH Black
  • CONSTRUCTION Polypropylene Flex Duct
  • GRADE General Purpose
  • PACKAGE QUANTITY 1
  • MANUFACTURER'S PART NUMBER 1599B-2B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512

3M™ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512

Item #: WBB462450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant