x

Take 15% off your entire order!

Offer applied at checkout

Ul Panic Exit Bolt - Aluminum - Pkg Qty 6

Ul Panic Exit Bolt - Aluminum - Pkg Qty 6

Item #: WBB375927

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$219.95 ea.

Price: $1,319.70 / Pkg of 6

Quantity

Customers Also Viewed

UL Panic Exit Bolt - Aluminum

Horizontal reversible, rim type touch bar exit devices UL and KUL 520 series fit a 25" to 36" wide door, and can be used with a cylinder, keyed ball knob, or keyed lever, or a pull. Available in aluminum, or duranodic finishes. The UL520 devices are packed with latch and strike filler plates. May also be used with a cylinder, key ball knob, keyed lever, thumb piece trim, passage function trim, or a pull with rim cylinder. Aluminum Finish.

  • MANUFACTURERS PART NUMBER UL520AL-6
  • DESCRIPTION Exit Bolt
  • PACKAGE INCLUDES Mounting Fasteners
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 1
  • GRADE 1
  • COLOR FINISH Aluminum
  • WIDTH INCHES 25 - 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ul Panic Exit Bolt - Aluminum - Pkg Qty 6

Ul Panic Exit Bolt - Aluminum - Pkg Qty 6

Item #: WBB375927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant