Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



TygerClaw

Model # :WBC0049754

MPN #: LVW8607

TygerClaw LVW8607 Mobile PC Cart with Quad Monitor Mounts, Black

Product Description
This TygerClaw Mobile PC Cart with quad monitor mounts is an ideal choice is an ideal choice for TVs advertising your products in high street shops, hotel lounges, exhibition hall, market places, presentation, temporary work stations, receptions and wherever else you want. This attractive floor stand can accommodate monitors having a screen size ranging from 23 in. to 30 in. and can withstand a total weight of 220 lbs.

Features:
  • PC Mobile Cart with 4 Monitor Mounts
  • Max weight capacity up to 220 lbs
  • Cable Management
  • Electric Socket Outlet
  • Seating and standing position
  • Solid heavy-gauge cold steel construction
  • Quick and Easy installation


PRICE
$1,009.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-5/8 in
Depth19-3/4 in
Height69-1/4 in
Weight Capacity220 lbs
Weight80 lbs
LCD Size23" - 30"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

TypeMobile Computer Workstation
Frame Color FamilyBlack
ColorBlack
Battery PoweredNo
Enclosure TypeOpen Style
MaterialSteel/Aluminum
DescriptionMobile PC Cart with Quad Monitor Mounts
Manufacturers Part NumberLVW8607
BrandTygerClaw

Warranty

Warranty1 yr