Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Chicago Pneumatic

Model # :WBB3145239

MPN #: RCP-1030G

Chicago Pneumatic Two Stage Air Compressor w/ Intek Engine, 10 HP, 30 Gallon Capacity

Product Description
The Chicago Pneumatic's gas driven Iron Series features all cast iron design pumps. The RCP-C gas driven model compressors are available currently in 11-16 hp and can deliver between 18-35 acfm and built for the most serious service professional. Precision engineered in a rugged package, complete with receiver tank, electric and recoil start, and an operating pressure up to 175 psig.

Features:
  • Two-Stage Splash Lubricated Piston
  • hp: 10
  • Tank gal: 30H
  • Engine: Intek
  • cfm displ.: 19.1
  • cfm @100 psi: 16
  • Max.psi: 175
  • Weight(lb): 328
  • L x W x H(in): 45 x 19 x 38
  • 12 Volt electric start and recoil start
  • Start key / panel
  • Oil monitor
  • Engine slowdown (pilot valve)
  • Fully enclosed belt guard
  • EZ pull tank drain
  • ASME tank and safety valves
  • 3/4" tank discharge valve
  • Recipricating Splash Lubricated


PRICE
$5,199.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size30 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM16 CFM
Oil TypeSplash Lubricated
Horsepower10 HP
Oil SystemSplash Lubricated
ColorBlack
Max PSI100 psi
Start TypeElectric/Recoil
MaterialAluminium, Cast Iron
Tank OrientationHorizontal
Manufacturers Part NumberRCP-1030G
Fuel TypeGas
Pump TypeTwo-Stage
CFM @ 90 PSI16 CFM
BrandChicago Pneumatic

Warranty

Warranty2 yr