Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Chicago Pneumatic

Model # :WBB3145276

MPN #: RCP-C1630G

Chicago Pneumatic Two Stage Air Compressor w/ Briggs-Vanguard Engine, 16 HP, 30 Gallon Capacity

Product Description
The Chicago Pneumatic's gas driven Iron Series features all cast iron design pumps. The RCP-C gas driven model compressors are available currently in 11-16 hp and can deliver between 18-35 acfm and built for the most serious service professional. Precision engineered in a rugged package, complete with receiver tank, electric and recoil start, and an operating pressure up to 175 psig.

Features:
  • Two-Stage Splash Lubricated Piston
  • hp: 16
  • Tank gal: 30H
  • Engine: Briggs Vanguard
  • cfm @100 psi: 32
  • Max.psi: 175
  • Weight(lb): 550
  • L x W x H(in): 48 x 22 x 43
  • Start-Stop Pressure Switch Control
  • Tank: both CRN & ASME certified and National Board Registered w/ASME certified safety valve on tanks and pumps
  • Fully Enclosed Belt Guard, Discharge Valve, Magnetic Starter and Alternator
  • Recipricating Splash Lubricated


PRICE
$10,389.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size30 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM32 CFM
Oil TypeSplash Lubricated
Horsepower16 HP
Oil SystemSplash Lubricated
ColorBlack
Max PSI175 psi
Start TypeElectric/Recoil
MaterialCast Iron
Tank OrientationHorizontal
Manufacturers Part NumberRCP-C1630G
Fuel TypeGas
Pump TypeTwo-Stage
CFM @ 90 PSI32 CFM
BrandChicago Pneumatic

Warranty

Warranty2 yr