Built to handle heavy loads with ease. Sturdy 14 gauge steel shelves with rugged angle posts for maximum strength and rigidity. Retaining lip on bottom shelf prevents items from rolling off. Offset tubular push handle, two rigid and two swivel roller bearing wheels for easy maneuverability. Chip resistant gray finish.
Global Industrial
Model # :WB752259
Global Industrial Service Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 30"W x 31"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$569.00was $599.00
Save $30.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 31 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Type | Heavy Duty Low Deck Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 752259 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |