Take 15% off your entire order!

Offer applied at checkout

+

Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Item #: WB334513

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,023.00

Quantity

Customers Also Viewed

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Global Industrial™ Strapping Kit w/ Tensioner/Crimper/Seals & Cart, 9000'L x 1/2" Strap Width

Global Industrial™ Strapping Kit w/ Tensioner/Crimper/Seals & Cart, 9000'L x 1/2" Strap Width

Global Industrial™ Pallet Jack Scale Truck, 27"W x 48"L Forks, 5500 Lb. Cap.

Global Industrial™ Pallet Jack Scale Truck, 27"W x 48"L Forks, 5500 Lb. Cap.

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Little Giant® Order Picking Truck w/2 Flush & 1 Lip Shelf, 1200 lb. Cap, 48"L x 24"W x 39"H

Little Giant® Order Picking Truck w/2 Flush & 1 Lip Shelf, 1200 lb. Cap, 48"L x 24"W x 39"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Stock Cart w/1 Drawer & 2 Shelves, 500 lb. Cap, 30"L x 16"W x 32"H, Gray

Global Industrial™ Stock Cart w/1 Drawer & 2 Shelves, 500 lb. Cap, 30"L x 16"W x 32"H, Gray

Canway All-Welded Shelf Cart - 36"L x 24"W x 35"H - 3 Shelf - 1000 Lb Capacity - Blue

Canway All-Welded Shelf Cart - 36"L x 24"W x 35"H - 3 Shelf - 1000 Lb Capacity - Blue

Little Giant® All Welded Service Cart LG-2436-BRK, 2 Shelves Flush Top, 24 x 36

Little Giant® All Welded Service Cart LG-2436-BRK, 2 Shelves Flush Top, 24 x 36

Little Giant® Mobile Table, 2 Shelves, 30"Wx48"L, 1000 Lbs. Cap.

Little Giant® Mobile Table, 2 Shelves, 30"Wx48"L, 1000 Lbs. Cap.

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 42"H, Gray

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 42"H, Gray

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Perfect for order processing and moving merchandise. Integrated 12"D writing shelf with 1"H document retaining lip. All-welded 12-gauge steel construction with curved, tubular steel handle. 35" overall with 25" shelf clearance. Non-marking 5" x 1-1/4" polyurethane casters (2 swivel with brake, 2 rigid). Chip resistant powder coat finish. Shelves have a 1-1/2" retaining lip.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 24 IN (60.96 cm)
  • Length 48 IN (121.92 cm)
  • Shelf Spacing 25 IN (63.5 cm)
  • Shelf Depth 1-1/2 IN (3.81 cm)
  • Height 35 IN (88.9 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 12

Product Details

  • Assembly Required Assembled
  • Number of Shelves 2
  • Shelf Type Tray
  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number SO248-U5B5
  • Color Family Gray
  • Wheel Type Polyurethane, 2 Swivel with Brakes, 2 Rigid
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAN

    Date: April 23, 2019

    As expected
    Your review:
    It was well packed so that it arrived with no damage. The wheels work well, not like a hurricane 3 inches above the floor.
  • Reviewer: Phil

    Date: April 23, 2019

    2' x 4' Cart
    Your review:
    The cart works perfectly for our application. We're a Knights of Columbus Council, and we frequently have to move food preparation and serving items to a school cafeteria from our storage building. We used to move these items in cars and flimsy carts. We will probably be ordering a second one next month.
  • Reviewer: Lisa Hallberg

    Date: April 23, 2019

    Product Review of Two Shelf Order Picking Cart
    Your review:
    Very nice cart! Nice ride, easy to push, easy to navigate around warehouse, love the tray for holding our order sheets. Overall, a truly great product!
  • Reviewer: WPIKS

    Date: April 23, 2019

    Picking Cart
    Your review:
    Good quality. Increases warehouse efficiency/speed when pulling orders.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Item #: WB334513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant