Take 15% off your entire order!

Offer applied at checkout

+

Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WB334512F

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $952.00

Quantity Discount

  • Buy 1-12 $952.00 ea.
  • Buy 13+ $680.00 ea.

Quantity

Customers Also Viewed

Perfect for order processing and moving merchandise. Integrated 12"D writing shelf with 1"H document retaining lip. All-welded 12-gauge steel construction with curved, tubular steel handle. 35" overall with 25" shelf clearance. Non-marking 5" x 1-1/4" polyurethane casters (2 swivel with brake, 2 rigid). Chip resistant powder coat finish. Lower shelf has a 1-1/2" retaining lip. Flush Top Shelf is ideal for moving bulky loads.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION 12-gauge Steel
  • MANUFACTURERS PART NUMBER SO236-U5B5FT
  • SHELF DEPTH INCHES 1-1/2 (3.81 cm)
  • SHELF QUANTITY 2
  • SHELF SPACING INCHES 25 (63.5 cm)
  • SHELF TYPE Tray
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRAND Jamco
  • SHELF STYLE Flush
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $126.00 with this comparable product

Little Giant® Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: B288642

Not Yet Rated

Usually ships in 35 to 38 days (ships from US)

$826.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.

Item #: WB334512F

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Jamco Order Picking Cart, 2 Flush Shelves, 24"Wx36"L, 1200 Lbs. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant