Take 15% off your entire order!

Offer applied at checkout

+

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Item #: WB334512

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $957.00

Quantity

Customers Also Viewed

Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Stock Cart w/1 Drawer & 2 Shelves, 500 lb. Cap, 30"L x 16"W x 32"H, Gray

Global Industrial™ Stock Cart w/1 Drawer & 2 Shelves, 500 lb. Cap, 30"L x 16"W x 32"H, Gray

Canway All-Welded Shelf Cart - 36"L x 24"W x 35"H - 3 Shelf - 1000 Lb Capacity - Blue

Canway All-Welded Shelf Cart - 36"L x 24"W x 35"H - 3 Shelf - 1000 Lb Capacity - Blue

Little Giant® All Welded Service Cart LG-2436-BRK, 2 Shelves Flush Top, 24 x 36

Little Giant® All Welded Service Cart LG-2436-BRK, 2 Shelves Flush Top, 24 x 36

Little Giant® Order Picking Truck w/2 Flush & 1 Lip Shelf, 1200 lb. Cap, 48"L x 24"W x 39"H

Little Giant® Order Picking Truck w/2 Flush & 1 Lip Shelf, 1200 lb. Cap, 48"L x 24"W x 39"H

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray

Durham Mfg® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 18"W x 37-5/8"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Perfect for order processing and moving merchandise. Integrated 12"D writing shelf with 1"H document retaining lip. All-welded 12-gauge steel construction with curved, tubular steel handle. 35" overall with 25" shelf clearance. Non-marking 5" x 1-1/4" polyurethane casters (2 swivel with brake, 2 rigid). Chip resistant powder coat finish. Shelves have a 1-1/2" retaining lip.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 24 IN (60.96 cm)
  • Length 36 IN (91.44 cm)
  • Shelf Spacing 25 IN (63.5 cm)
  • Shelf Depth 1-1/2 IN (3.81 cm)
  • Height 35 IN (88.9 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Gauge 12

Product Details

  • Assembly Required Assembled
  • Number of Shelves 2
  • Shelf Type Tray
  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number SO236-U5B5
  • Color Family Gray
  • Wheel Type Polyurethane, 2 Swivel with Brakes, 2 Rigid
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARGO

    Date: April 23, 2019

    Carts
    Your review:
    Works great for expediting parts around the company
  • Reviewer: Teresa

    Date: April 23, 2019

    Jamco Shelf picker cart
    Your review:
    good product, hold up to 50lbs for us
  • Reviewer: SCOTT

    Date: April 23, 2019

    Sturdy cart
    Your review:
    I purchased 2 of these carts and have had them in use for several weeks. They are performing well and as expected. The only concern I have is the powder coating. It seems thin to me, a scratch and you can see the steel below, I feel I will have to have the recoated in a couple of years.
Product Q & A

There are no questions for this product.

Save $101.00 with this comparable product

Little Giant® Order Picking Cart w/2 Shelves, 1200 lb. Capacity, 36"L x 24"W x 39"H,Gray

Item #: B288640

(2)

Usually ships in 10 to 13 days (ships from US)

$856.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Item #: WB334512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Jamco Order Picking Cart w/2 Tray Shelves, 1200 lb. Capacity, 36"L x 24"W x 35"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant