Take 15% off your entire order!

Offer applied at checkout

+

Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.

Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.

Item #: WB502512

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,292.00

Quantity Discount

  • Buy 1-12 $1,292.00 ea.
  • Buy 13+ $923.00 ea.

Quantity

Customers Also Viewed

Built to handle heavy loads with ease. Sturdy 12 gauge steel shelves with rugged angle posts for maximum strength and rigidity. Retaining lip on bottom shelf prevents items from rolling off. Offset tubular push handle, two rigid and two swivel roller bearing wheels for easy maneuverability. Chip resistant gray finish.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 29 (73.66 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • CONSTRUCTION 12-gauge Steel
  • MANUFACTURERS PART NUMBER SL360-R6
  • SHELF QUANTITY 2
  • SHELF SPACING INCHES 17 (43.18 cm)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Rubber
  • BRAND Jamco
  • SHELF STYLE Top Flush Shelf & Bottom Tray Shelf
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.

Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.

Item #: WB502512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Jamco Heavy Duty Service Cart, 2 Shelves, 30"Wx60"L, 2000 Lbs. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant