
Price: $447.95
Customers Also Viewed
Stainless Steel Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
- DESCRIPTION Two-Piece Clamping Coupling w/Keyway
- CONSTRUCTION Stainless Steel
- UPC 044861061732
- BORE SIZE 1-1/2"
- MANUFACTURERS PART NUMBER 2ISCC150-150SKW
- OUTSIDE DIAMETER INCHES 2-5/8" (6.67 cm)
- WEIGHT LBS. 3.0938 (1.41 kg)
- BRAND Climax Metal
There are no questions for this product.
Popular item in this category
Two-Piece Industry Standard Clamping Couplings w/Keyway, 2", Stainless Steel
Item #: B282415
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$504.00

Two-Piece Industry Standard Clamping Couplings w/Keyway, 1-1/2", Stainless Steel
$447.95
- Product Information
- Customer Review
- Product Q&A