x

Take 15% off your entire order!

Offer applied at checkout

2-Piece Industry Standard Clamping Couplings w/Keyway, 1-3/8", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings w/Keyway, 1-3/8", Black Oxide Steel

Item #: WBB282209

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $146.95

Quantity

Customers Also Viewed

Two-Piece Industry Standard Clamping Couplings w/Keyway 2ISCC-Series, Climax Metal, 1-3/8" bore, 2-1/2" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling w/Keyway
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861061794
  • BORE SIZE 1-3/8"
  • MANUFACTURERS PART NUMBER 2ISCC-137-137KW
  • OUTSIDE DIAMETER INCHES 2-1/2" (6.35 cm)
  • WEIGHT LBS. 2.3125 (1.05 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Piece Industry Standard Clamping Couplings w/Keyway, 1-3/8", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings w/Keyway, 1-3/8", Black Oxide Steel

Item #: WBB282209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant