x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Industry Standard Clamping Coupling, 1-3/8", Black Oxide Steel

Two-Piece Industry Standard Clamping Coupling, 1-3/8", Black Oxide Steel

Item #: WBB282087

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Quantity

Customers Also Viewed

Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1-3/8" bore, 2-1/2" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861051689
  • BORE SIZE 1-3/8"
  • MANUFACTURERS PART NUMBER 2ISCC-137-100
  • OUTSIDE DIAMETER INCHES 2-1/2" (6.35 cm)
  • WEIGHT LBS. 2.3125 (1.05 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Industry Standard Clamping Couplings, 1-3/8", Black Oxide Steel

Item #: B282208

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Industry Standard Clamping Coupling, 1-3/8", Black Oxide Steel

Two-Piece Industry Standard Clamping Coupling, 1-3/8", Black Oxide Steel

Item #: WBB282087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant