Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1-1/4" bore, 2-1/16" outside diameter.
Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Two-Piece Industry Standard Clamping Couplings, 1-1/4", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 2-1/16 in |
| Bore Size | 1-1/4" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | 2ISCC-125-100 |
| Brand | Climax Metal |