Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1-1/8" bore, 1-7/8" outside diameter.
Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Two-Piece Industry Standard Clamping Couplings, 1-1/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Diameter | 1-7/8 in |
| Bore Size | 1-1/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | 2ISCC-112-112 |
| Brand | Climax Metal |