
Price: $196.95
Customers Also Viewed
Stainless Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
- DESCRIPTION Two-Piece Clamping Coupling
- CONSTRUCTION Stainless Steel
- UPC 044861051603
- BORE SIZE 1"
- MANUFACTURERS PART NUMBER 2ISCC-100-100-S
- OUTSIDE DIAMETER INCHES 1-3/4" (4.45 cm)
- WEIGHT LBS. 1.4750 (.67 kg)
- BRAND Climax Metal
There are no questions for this product.
Popular item in this category
Two-Piece Industry Standard Clamping Couplings, 1-1/8", Stainless Steel
Item #: B282833
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$245.95

Two-Piece Industry Standard Clamping Couplings, 1", Stainless Steel
$196.95
- Product Information
- Customer Review
- Product Q&A