x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Industry Standard Clamping Couplings, 1/2", Black Oxide Steel

Two-Piece Industry Standard Clamping Couplings, 1/2", Black Oxide Steel

Item #: WBB282189

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

Customers Also Viewed

Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1/2" bore, 1-1/8" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861051108
  • BORE SIZE 1/2"
  • MANUFACTURERS PART NUMBER 2ISCC-050-050
  • OUTSIDE DIAMETER INCHES 1-1/8" (2.86 cm)
  • WEIGHT LBS. 0.3563 (.16 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Industry Standard Clamping Couplings w/Keyway, 1/2", Black Oxide Steel

Item #: B282185

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Industry Standard Clamping Couplings, 1/2", Black Oxide Steel

Two-Piece Industry Standard Clamping Couplings, 1/2", Black Oxide Steel

Item #: WBB282189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant