x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Couplings Recessed Screw, 2-1/4", Black Oxide Steel

Two-Piece Clamping Couplings Recessed Screw, 2-1/4", Black Oxide Steel

Item #: WBB282606

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $363.95

Quantity

Customers Also Viewed

Two-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 2-1/4" bore, 3-1/2" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling - Recessed Screw
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861260746
  • BORE SIZE 2-1/4"
  • MANUFACTURERS PART NUMBER 2CC-225-225
  • OUTSIDE DIAMETER INCHES 3-1/2" (8.89 cm)
  • WEIGHT LBS. 8.1250 (3.69 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Clamping Couplings Recessed Screw w/Keyway, 2-1/4", Black Oxide Steel

Item #: B282129

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$423.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Couplings Recessed Screw, 2-1/4", Black Oxide Steel

Two-Piece Clamping Couplings Recessed Screw, 2-1/4", Black Oxide Steel

Item #: WBB282606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant