Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282777

MPN #: 2CC-112-112

Two-Piece Clamping Couplings Recessed Screw, 1-1/8", Black Oxide Steel

Product Description
Two-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 1-1/8" bore, 2-1/8" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.

PRICE
$159.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Diameter2-1/8 in
Bore Size1-1/8"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Coupling - Recessed Screw
Manufacturers Part Number2CC-112-112
BrandClimax Metal