
Price: $59.95
Customers Also Viewed
Black Oxide Plated Steel Two-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.
- DESCRIPTION Two-Piece Clamping Coupling - Recessed Screw
- CONSTRUCTION Black Oxide Steel
- UPC 044861266069
- BORE SIZE 5/8"
- MANUFACTURERS PART NUMBER 2CC-062-062
- OUTSIDE DIAMETER INCHES 1-1/2" (3.81 cm)
- WEIGHT LBS. 0.8500 (.39 kg)
- BRAND Climax Metal
There are no questions for this product.
Popular item in this category
Two-Piece Clamping Couplings Recessed Screw w/Keyway, 5/8", Black Oxide Steel
Item #: B282120
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$73.95

Two-Piece Clamping Couplings Recessed Screw, 5/8", Black Oxide Steel
$59.95
- Product Information
- Customer Review
- Product Q&A