Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282951

MPN #: 2C-218-KW

Two-Piece Clamping Collar with Keyway 2C-KW-Series, 2-3/16", Black Oxide Steel

Product Description
Two-Piece Clamping Collar with Keyway 2C-KW-Series, Climax Metal, 2-3/16" bore, 3-1/4" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar with Keyway. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$135.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.9 lbs
Diameter3-1/4 in
Bore Size2-3/16"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part Number2C-218-KW
BrandClimax Metal