Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283310

MPN #: H2C-112-S

Two-Piece Clamping Collar Recessed Screw, 1-1/8", Stainless Steel

Product Description
Two-Piece Clamping Collar Recessed Screw H2C-Series, Climax Metal, 1-1/8" bore, 2-1/8" outside diameter.

Stainless Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$68.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.3 lbs
Diameter2-1/8 in
Bore Size1-1/8"

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Collar - Recessed Screw
Manufacturers Part NumberH2C-112-S
BrandClimax Metal