x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar Recessed Screw, 3/16", Black Oxide Steel

Two-Piece Clamping Collar Recessed Screw, 3/16", Black Oxide Steel

Item #: WBB282316

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Quantity

Customers Also Viewed

Two-Piece Clamping Collar Recessed Screw H2C-Series, Climax Metal, 3/16" bore, 13/16" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar - Recessed Screw
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861152195
  • BORE SIZE 3/16"
  • WIDTH INCHES 1/4 (.64 cm)
  • MANUFACTURERS PART NUMBER H2C-018
  • OUTSIDE DIAMETER INCHES 13/16" (2.06 cm)
  • WEIGHT LBS. 0.0300 (.01 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar Recessed Screw, 3/16", Black Oxide Steel

Two-Piece Clamping Collar Recessed Screw, 3/16", Black Oxide Steel

Item #: WBB282316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant