
Price: $9.30
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Two-Piece Clamping Collar Recessed Screw H2C-Series, Climax Metal, 1/8" bore, 13/16" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Two-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar - Recessed Screw
- CONSTRUCTION Black Oxide Steel
- UPC 044861251126
- BORE SIZE 1/8"
- WIDTH INCHES 1/4 (.64 cm)
- OUTSIDE DIAMETER INCHES 13/16" (2.06 cm)
- MANUFACTURERS PART NUMBER H2C-012
- BRAND Climax Metal
- WEIGHT LBS. 0.0300 (.01 kg)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Two-Piece Clamping Collar Recessed Screw, 1-1/8", Black Oxide Steel
Item #: B283309
Usually ships in 1 to 4 days (ships from US)
$11.00

Two-Piece Clamping Collar Recessed Screw, 1/8", Black Oxide Steel
$9.3
- Product Information
- Customer Review
- Product Q&A