x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar Double Wide, 1", Black Oxide Steel

Two-Piece Clamping Collar Double Wide, 1", Black Oxide Steel

Item #: WBB283572

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Customers Also Viewed

Two-Piece Clamping Collar Double Wide D2C-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Double Width Collar. High axial load capacity. Ideal for space constrained areas.

  • DESCRIPTION Two-Piece Clamping Collar - Double Wide
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861005927
  • BORE SIZE 1"
  • WIDTH INCHES 1-1/16 (2.7 cm)
  • MANUFACTURERS PART NUMBER D2C-100
  • OUTSIDE DIAMETER INCHES 1-3/4" (4.45 cm)
  • WEIGHT LBS. --
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Clamping Collar Double Wide, 7/8", Black Oxide Steel

Item #: B283569

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar Double Wide, 1", Black Oxide Steel

Two-Piece Clamping Collar Double Wide, 1", Black Oxide Steel

Item #: WBB283572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant