Two-Piece Clamping Collar Double Wide D2C-Series, Climax Metal, 5/8" bore, 1-5/16" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Double Width Collar. High axial load capacity. Ideal for space constrained areas.
Two-Piece Clamping Collar Double Wide, 5/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15/16 in |
| Diameter | 1-5/16 in |
| Bore Size | 5/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar - Double Wide |
| Manufacturers Part Number | D2C-062 |
| Brand | Climax Metal |