Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283391

MPN #: D2C-037-A

Two-Piece Clamping Collar Double Wide, 3/8", Aluminum

Product Description
Two-Piece Clamping Collar Double Wide D2C-Series, Climax Metal, 3/8" bore, 7/8" outside diameter.

Aluminum Two-Piece Clamping Double Width Collar. High axial load capacity. Ideal for space constrained areas.

PRICE
$83.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Diameter7/8 in
Bore Size3/8"

Product Details

MaterialAluminum
DescriptionTwo-Piece Clamping Collar - Double Wide
Manufacturers Part NumberD2C-037-A
BrandClimax Metal