Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283361

MPN #: D2C-031-S

Two-Piece Clamping Collar Double Wide, 5/16", Stainless Steel

Product Description
Two-Piece Clamping Collar Double Wide D2C-Series, Climax Metal, 5/16" bore, 11/16" outside diameter.

Stainless Steel Two-Piece Clamping Double Width Collar. High axial load capacity. Ideal for space constrained areas.

PRICE
$81.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Diameter11/16 in
Bore Size5/16"

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Collar - Double Wide
Manufacturers Part NumberD2C-031-S
BrandClimax Metal