x

Take 15% off your entire order!

Offer applied at checkout

2-Piece Clamping Collar, 4-1/2", Black Oxide Steel

2-Piece Clamping Collar, 4-1/2", Black Oxide Steel

Item #: WBB282431

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 4-1/2" bore, 5-3/4" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861250815
  • BORE SIZE 4-1/2"
  • WIDTH INCHES 7/8 (2.22 cm)
  • MANUFACTURERS PART NUMBER H2C-450
  • OUTSIDE DIAMETER INCHES 5-3/4" (14.61 cm)
  • WEIGHT LBS. 2.2500 (1.02 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-Piece Clamping Collar, 5", Black Oxide Steel

Item #: B282463

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$196.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Piece Clamping Collar, 4-1/2", Black Oxide Steel

2-Piece Clamping Collar, 4-1/2", Black Oxide Steel

Item #: WBB282431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant