x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 3-1/4", Stainless Steel

Two-Piece Clamping Collar, 3-1/4", Stainless Steel

Item #: WBB282259

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 3-1/4" bore, 4-1/2" outside diameter.

Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Stainless Steel
  • UPC 044861259405
  • BORE SIZE 3-1/4"
  • WIDTH INCHES 7/8 (2.22 cm)
  • MANUFACTURERS PART NUMBER H2C-325-S
  • OUTSIDE DIAMETER INCHES 4-1/2" (11.43 cm)
  • WEIGHT LBS. 1.7063 (.78 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Two-Piece Clamping Collar, 60mm, Stainless Steel

Item #: B282932

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$167.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 3-1/4", Stainless Steel

Two-Piece Clamping Collar, 3-1/4", Stainless Steel

Item #: WBB282259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant