Two-Piece Clamping Collar 2C-Series, Climax Metal, 1-15/16" bore, 3" outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Two-Piece Clamping Collar, 1-15/16", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 0.7 lbs |
| Diameter | 3 in |
| Bore Size | 1-15/16" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | 2C-193 |
| Brand | Climax Metal |