Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB282798

MPN #: 2C-162-Z

Two-Piece Clamping Collar, 1-5/8", Zinc Plated Steel

Product Description
Two-Piece Clamping Collar 2C-Series, Climax Metal, 1-5/8" bore, 2-5/8" outside diameter.

Zinc Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$51.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/16 in
Weight0.6 lbs
Diameter2-5/8 in
Bore Size1-5/8"

Product Details

MaterialZinc Plated Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part Number2C-162-Z
BrandClimax Metal