Two-Piece Clamping Collar 2C-Series, Climax Metal, 1-9/16" bore, 2-3/8" outside diameter.
Zinc Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Two-Piece Clamping Collar, 1-9/16", Zinc Plated Steel
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Diameter | 2-3/8 in |
| Bore Size | 1-9/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | 2C-156-Z |
| Brand | Climax Metal |