
Price: $12.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Two-Piece Clamping Collar 2C-Series, Climax Metal, 1-1/4" bore, 2-1/16" outside diameter.
Zinc Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Zinc Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar
- CONSTRUCTION Zinc Plated Steel
- UPC 044861415764
- BORE SIZE 1-1/4"
- WIDTH INCHES 1/2 (1.27 cm)
- MANUFACTURERS PART NUMBER 2C-125-Z
- OUTSIDE DIAMETER INCHES 2-1/16" (5.24 cm)
- WEIGHT LBS. 0.2638 (.12 kg)
- BRAND Climax Metal
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Two-Piece Clamping Collar, 1-11/16", Zinc Plated Steel
Item #: B282802
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$16.25

Two-Piece Clamping Collar, 1-1/4", Zinc Plated Steel
$12.5
- Product Information
- Customer Review
- Product Q&A