
Price: $14.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Two-Piece Clamping Collar 2C-Series, Climax Metal, 7/16" bore, 15/16" outside diameter.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar
- CONSTRUCTION Stainless Steel
- UPC 044861223765
- BORE SIZE 7/16"
- WIDTH INCHES 3/8 (.95 cm)
- MANUFACTURERS PART NUMBER 2C-043-S
- OUTSIDE DIAMETER INCHES 15/16" (2.38 cm)
- WEIGHT LBS. 0.0475 (.02 kg)
- BRAND Climax Metal
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Two-Piece Clamping Collar Recessed Screw, 7/16", Stainless Steel
Item #: B283562
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$17.00

Two-Piece Clamping Collar, 7/16", Stainless Steel
$14.5
- Product Information
- Customer Review
- Product Q&A