x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 7/16", Black Oxide Steel

Two-Piece Clamping Collar, 7/16", Black Oxide Steel

Item #: WBB282498

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6.70

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 7/16" bore, 15/16" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861201107
  • BORE SIZE 7/16"
  • WIDTH INCHES 3/8 (.95 cm)
  • MANUFACTURERS PART NUMBER 2C-043
  • OUTSIDE DIAMETER INCHES 15/16" (2.38 cm)
  • WEIGHT LBS. 0.0475 (.02 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 7/16", Black Oxide Steel

Two-Piece Clamping Collar, 7/16", Black Oxide Steel

Item #: WBB282498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant