x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 1/4", Black Oxide Steel

Two-Piece Clamping Collar, 1/4", Black Oxide Steel

Item #: WBB282167

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 1/4" bore, 11/16" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861223093
  • BORE SIZE 1/4"
  • WIDTH INCHES 5/16 (.79 cm)
  • MANUFACTURERS PART NUMBER 2C-025
  • OUTSIDE DIAMETER INCHES 11/16" (1.75 cm)
  • WEIGHT LBS. 0.0238 (.01 kg)
  • BRAND Climax Metal
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: December 24, 2020

    A good job all around !!
    Your review:
    This is a very small part which will be using at home. When the order arrived it contained one split collar and one two piece, the parts are hard to identify. I called your helpdesk and talked a very pleasant young lady who understood my problem and sent me the correct part. I could not be happier. Since I will be using the parts at home I did not take them from my company but, you can be sure I made everyone aware of the fine service I received.
Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Clamping Collar Recessed Screw, 1/4", Black Oxide Steel

Item #: B283384

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$7.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 1/4", Black Oxide Steel

Two-Piece Clamping Collar, 1/4", Black Oxide Steel

Item #: WBB282167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant