Two-Piece Clamping Collar 2C-Series, Climax Metal, 3/16" bore, 11/16" outside diameter.
Zinc Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Two-Piece Clamping Collar, 3/16", Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Diameter | 11/16 in |
| Bore Size | 3/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | 2C-018-Z |
| Brand | Climax Metal |