x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 3/16", Black Oxide Steel

Two-Piece Clamping Collar, 3/16", Black Oxide Steel

Item #: WBB282168

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6.60

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 3/16" bore, 11/16" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861223444
  • BORE SIZE 3/16"
  • WIDTH INCHES 5/16 (.79 cm)
  • MANUFACTURERS PART NUMBER 2C-018
  • OUTSIDE DIAMETER INCHES 11/16" (1.75 cm)
  • WEIGHT LBS. 0.0244 (.01 kg)
  • BRAND Climax Metal
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Larry

    Date: April 23, 2019

    Just what I needed Great part and well made
    Your review:
    No cons
Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Clamping Collar Recessed Screw, 3/16", Black Oxide Steel

Item #: B282316

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$7.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 3/16", Black Oxide Steel

Two-Piece Clamping Collar, 3/16", Black Oxide Steel

Item #: WBB282168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant